missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks with PTFE Stoppers
Stoppers are color coded for easy identification
$544.87 - $1,663.13
Specifications
| Closure Material | PTFE |
|---|---|
| Color | Clear |
| Material | Borosilicate Glass |
| Graduated | Yes |
| Mouth Style | Wide |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Closure Color | Tolerance | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Closure Color | Tolerance | Price | Quantity | ||
|
13-756-690
|
DWK Life Sciences
92812F10 |
10 mL | 13 | Orange | ±0.08 mL |
N/A
|
|
||
|
13-756-691
|
DWK Life Sciences
92812F20 |
20 mL | 13 | Orange | ±0.08 mL |
N/A
|
|
||
|
13-756-689
|
DWK Life Sciences
92812F5 |
5 mL | 13 | Orange | ±0.08 mL |
N/A
|
|
||
|
13-756-692
|
DWK Life Sciences
92812F25 |
25 mL | 13 | Orange | ±0.08 mL |
N/A
|
|
||
|
13-756-693
|
DWK Life Sciences
92812F50 |
50 mL | 13 | Orange | ±0.08 mL |
N/A
|
|
||
|
13-756-694
|
DWK Life Sciences
92812F100 |
100 mL | 16 | Blue | ±0.1 mL |
N/A
|
|
||
|
13-756-695
|
DWK Life Sciences
92812F200 |
200 mL | 19 | Red | ±0.2 mL |
N/A
|
|
||
|
13-756-696
|
DWK Life Sciences
92812F250 |
250 mL | 19 | Orange | ±0.2 mL |
N/A
|
|
||
|
13-756-698
|
DWK Life Sciences
92812F1000 |
1000 mL | 22 | Yellow | ±0.3 mL |
N/A
|
|
||
|
13-756-697
|
DWK Life Sciences
K92812F500 |
500 mL | 19 | Green | ±0.2 mL |
N/A
|
|
||
|
13-756-699
|
DWK Life Sciences
92812F2000 |
2000 mL | 19 | Green | ±0.5 mL |
N/A
|
|
||
Description
Stoppers are color coded for easy identification
- Wide mouth makes pipet access easy
- Heavy, uniform walls provide superior strength, durability and safety
- Large, permanent, easy-to-read markings
- Flat interior bottoms for stirring with standard stir bars
- Graduated to Class A volumetric tolerances
- Calibrated “To Contain”
- Sizes from 5 to 250mL are calibrated to meet ASTM™ E288
Specifications
| PTFE | |
| Borosilicate Glass | |
| Wide |
| Clear | |
| Yes | |
| Flat |