missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks with PTFE Stoppers
Description
Stoppers are color coded for easy identification
- Wide mouth makes pipet access easy
- Heavy, uniform walls provide superior strength, durability and safety
- Large, permanent, easy-to-read markings
- Flat interior bottoms for stirring with standard stir bars
- Graduated to Class A volumetric tolerances
- Calibrated To Contain
- Sizes from 5 to 250 mL are calibrated to meet ASTM E288
Specifications
Specifications
| Closure Color | Red |
| Closure Material | PTFE |
| Color | Clear |
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass (3.3) |
| Height (English) | 15.4 in. |
| Height (Metric) | 39.2 cm |
| No. per Case | Case of 1 |
| Product Type | Glass Volumetric Flasks |
| Tolerance | ±0.5 mL |
| Show More |