missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks with PTFE Stoppers

Catalog No. 13756697
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
13
16
19
22
Closure Color:
Blue
Green
Orange
Red
Yellow
Tolerance:
±0.08 mL
±0.1 mL
±0.2 mL
±0.3 mL
±0.5 mL
Catalog No. Capacity (Metric) Closure Size Closure Color Tolerance
13756697 500 mL 19 Green ±0.2 mL
13756690 10 mL 13 Orange ±0.08 mL
13756691 20 mL 13 Orange ±0.08 mL
13756689 5 mL 13 Orange ±0.08 mL
13756692 25 mL 13 Orange ±0.08 mL
13756693 50 mL 13 Orange ±0.08 mL
13756694 100 mL 16 Blue ±0.1 mL
13756695 200 mL 19 Red ±0.2 mL
13756696 250 mL 19 Orange ±0.2 mL
13756698 1000 mL 22 Yellow ±0.3 mL
13756699 2000 mL 19 Green ±0.5 mL
11 missing translation for 'options'

Catalog No. 13756697

Supplier: DWK Life Sciences K92812F500

Only null left

Stoppers are color coded for easy identification

  • Wide mouth makes pipet access easy
  • Heavy, uniform walls provide superior strength, durability and safety
  • Large, permanent, easy-to-read markings
  • Flat interior bottoms for stirring with standard stir bars
  • Graduated to Class A volumetric tolerances
  • Calibrated “To Contain”
  • Sizes from 5 to 250mL are calibrated to meet ASTM™ E288

Specifications

Closure Color Green
Closure Material PTFE
Color Clear
Capacity (Metric) 500 mL
Material Borosilicate Glass
Height (English) 11.8 in.
Height (Metric) 30 cm
Tolerance ±0.2 mL
Graduated Yes
Mouth Style Wide
Bottom Shape Flat
Closure Size 19
Show More Show Less