missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks with PTFE Stoppers
GREENER_CHOICE

Catalog No. 13756690
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
13
16
19
22
Closure Color:
Blue
Green
Orange
Red
Yellow
Tolerance:
±0.08 mL
±0.1 mL
±0.2 mL
±0.3 mL
±0.5 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Closure Color Tolerance
13756690 10 mL 13 Orange ±0.08 mL
13756691 20 mL 13 Orange ±0.08 mL
13756689 5 mL 13 Orange ±0.08 mL
13756692 25 mL 13 Orange ±0.08 mL
13756693 50 mL 13 Orange ±0.08 mL
13756694 100 mL 16 Blue ±0.1 mL
13756695 200 mL 19 Red ±0.2 mL
13756696 250 mL 19 Orange ±0.2 mL
13756698 1000 mL 22 Yellow ±0.3 mL
13756697 500 mL 19 Green ±0.2 mL
13756699 2000 mL 19 Green ±0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 missing translation for 'options'
Catalog No. 13756690 missing translation for 'mfr' DWK Life Sciences missing translation for 'supplierNo' 92812F10

Stoppers are color coded for easy identification

  • Wide mouth makes pipet access easy
  • Heavy, uniform walls provide superior strength, durability and safety
  • Large, permanent, easy-to-read markings
  • Flat interior bottoms for stirring with standard stir bars
  • Graduated to Class A volumetric tolerances
  • Calibrated “To Contain”
  • Sizes from 5 to 250mL are calibrated to meet ASTM™ E288

Specifications

Closure Color Orange
Closure Material PTFE
Color Clear
Capacity (Metric) 10 mL
Material Borosilicate Glass
Height (English) 3.8 in.
Height (Metric) 9.7 cm
Tolerance ±0.08 mL
Graduated Yes
Mouth Style Wide
Bottom Shape Flat
Closure Size 13
Show More Show Less