missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Brand Right-hand Titration Buret

Catalog No. K17062F50
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K17062F50 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K17062F50 Supplier DWK Life Sciences Supplier No. 17062F50

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For electrometric titration

  • Right-hand buret
  • Delivery tip projects forward, so end clears a 400mL beaker
  • Stopcock and tip set at 55° angle to the center of the graduated scales
  • With funnel top, No. 2 stopcock
  • Durable black ceramic enamel scales
Inset shows top configuration.

Specifications

Capacity (Metric) 50 mL
Length (Metric) 775 mm
Material Borosilicate Glass
Graduations 0.1 mL
For Use With (Application) Electrometric Titration
Length (English) 30.51 in.
Scale Black
Stopcock 2
Stopcock Material PTFE
Tolerance ±0.1 mL
Type Titrating Buret
Class Class B
Certifications/Compliance ASTM E438
Show More Show Less