missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Screw Thread Sample Vials with Unattached PTFE-Faced/White Rubber Lined Closures
Unattached closed top black phenolic closures
Description
- Manufactured from clear 33 expansion borosilicate glass
- Closures includes PTFE-faced/white rubber liners
Specifications
| Black | |
| PTFE/Rubber | |
| 12 mm | |
| 1.8 mL | |
| 0.5 dr. | |
| Screw Cap | |
| ASTM Type I |
| A | |
| Clear | |
| Borosilicate Glass | |
| Screw | |
| Phenolic | |
| 35 mm | |
| 8-425 |