missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Clear Screw Thread Sample Vials with Attached PTFE-Faced/White Rubber Lined Caps
Description
- Clear borosilicate glass sample vials for reliable sample storage and handling
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Attached closed-top black phenolic closures with PTFE-faced white rubber liners provide a secure, chemically resistant seal
- Packaged in corrugated trays with partitions to protect vials during storage and shipping
- Available in small case quantities for flexible ordering
Specifications
Specifications
| Classification | A |
| Material (Liner) | PTFE/Rubber |
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 40 mL |
| Thread Style | Screw |
| Volume (English) | 10.82 dr. |
| Show More |