missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ ClearScrew Thread Sample Vials with Attached Closures

Numéro de catalogue. 14957224
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
Height (Metric):
57 mm
95 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Volume (Metric) Height (Metric)
14957224 20 mL 57 mm
14957225 40 mL 95 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 14957224 Fournisseur DWK Life Sciences Code fournisseur 60811S5
Il en reste null

Attached open top white polypropylene closures

  • Manufactured from clear 33 Expansion borosilicate glass
  • Closures supplied with PTFE-faced silicone liners
  • Vials are packaged in corrugated trays with partitions

Spécifications

Classification A
Material (Liner) PTFE/Silicone
Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
Thread Style Screw
Volume (English) 5.4 dr.
Closure Material Polypropylene
Closure Type Screw Cap (Open-top)
Height (Metric) 57 mm
Afficher plus de résultats Afficher moins de résultats