missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ BEAKERplus™ Combination Beakers and Flasks
Description
- Made from KG-33 borosilicate glass
- Graduated
- Wide fluted rim
- Pour spout
- Narrow recessed neck
- Chemical and heat resistant
Spécifications
Spécifications
| Diameter (English) Outer | 3.74 in. |
| Diameter (Metric) Outer | 95 mm |
| Capacity (Metric) | 1200 mL |
| Material | Borosilicate Glass |
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Graduated | Yes |