missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ BEAKERplus™ Combination Beakers and Flasks

Numéro de catalogue. 02555103
Change view
Click to view available options
Capacity (Metric):
150 mL
250 mL
500 mL
1000 mL
1200 mL
Height (English):
3.26 in.
4.2 in.
7.007 in.
8.74 in.
10 in.
Height (Metric):
8.3 cm
10.7 cm
17.8 cm
22.2 cm
25.4 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (English) Height (Metric)
02555103 250 mL 4.2 in. 10.7 cm
02555102 150 mL 3.26 in. 8.3 cm
02555104 500 mL 7.007 in. 17.8 cm
02555106 1200 mL 10 in. 25.4 cm
02555105 1000 mL 8.74 in. 22.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 missing translation for 'options'
Catalog No. 02555103 missing translation for 'mfr' DWK Life Sciences missing translation for 'supplierNo' 14035250
Only null left

Combination design to reduce splashing during agitation with funnels or filters

  • Made from KG-33 borosilicate glass
  • Graduated
  • Wide fluted rim
  • Pour spout
  • Narrow recessed neck
  • Chemical and heat resistant

Specifications

Diameter (English) Outer 2.75 in.
Diameter (Metric) Outer 70 mm
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (English) 4.2 in.
Height (Metric) 10.7 cm
Graduated Yes