missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ WypAll X90 Power Clean™ Cloths, Blue

Catalog No. 18892191
Change view
Click to view available options
Length (Metric):
25.3 cm
33.3 cm
60.3 cm
Width (Metric):
23.4 cm
24.4 cm
33.3 cm
Color:
Blue
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Color
18892191 60.3 cm 24.4 cm White
18892192 25.3 cm 23.4 cm Blue
18892193 33.3 cm 33.3 cm Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18892191 Supplier Kimberly-Clark Professional™ Supplier No. 12890
Edge

Extended use 2 ply cloths are highly absorbent, solvent resistant, and ideal for tough maintenance and cleaning tasks. Hydroknit™ technology ensures cloths are strong and durable. Releases 90% of absorbed solvents. Reduces product waste by up to 35%.

  • Releases 90% of the solvent absorbed, reducing solvent spend
  • Single sheet dispensing delivered in the flexible portable BRAG™ Box system
  • Portable and ideal for small work spaces
  • Reduces product waste by up to 35%, helping manage spend and wastage
  • Designed for tough manufacturing processes where low lint and high absorbency are critical
  • Advanced Hydroknit™ technology ensures each wipe is strong, durable, highly absorbent and solvent resistant
  • Designed for tough maintenance and cleaning tasks in industrial manufacturing

Specifications

Product Type Heavy-duty Wiper
Length (English) 9.448 in.
Length (Metric) 60.3 cm
Width (English) 9.448 in
Width (Metric) 24.4 cm
Material Polypropylene
Color White
Dimensions (L x W) 16.8 x 8.3 in. (42.67 x 21 cm)
For Use With (Application) Ideal for heavy wiping, prepping surfaces with solvents and cleaning Metal shaving
Ply 2-ply