missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ Pure G5 Co-Polymer Gloves
Non-sterile co-polymer gloves offer a comfortable fit and a smooth finish for tactile sensitivity. Recommended for Class 100/ISO 5 or higher cleanrooms.
$254.94 - $279.92
Specifications
| Certifications/Compliance | ASTM D5250 |
|---|---|
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | Yes |
| AQL | 2.5 |
| Color | Clear |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-048587B
|
Ansell
61001 |
Small |
Case of 1000 Each for $254.94
|
|
|||||
|
19-048587C
|
Ansell
61002 |
Medium |
Case of 1000 Each for $254.94
|
|
|||||
|
19-048587D
|
Ansell
61003 |
Large |
Case of 1000 Each for $263.45
|
|
|||||
|
19-048-587E
|
Ansell
61004 |
X-Large |
Case of 1000 Each for $279.92
|
|
|||||
Description
- Proprietary polymer composition and processing minimize dry particle release and chemical extractables
- ESD properties
- Manufacturer-suggested ISO Class 5 (Class 100) or higher
- Free of proteins and chemical accelerators
- Comfort, dexterity, and durability without natural rubber latex
- Smooth finish
- Beaded cuff reduces tearing and eases donning and doffing
- Ambidextrous, Non-sterile
Specifications
| ASTM D5250 | |
| Yes | |
| Clear | |
| No Texture | |
| Yes | |
| Powder Free | |
| 3 mil | |
| Kimtech™ Pure G5 | |
| 30.5 cm |
| Class 100 (ISO 5) | |
| 2.5 | |
| Single-use | |
| Ambidextrous | |
| Co-polymer | |
| Non-sterile | |
| 0.07 mm | |
| 12 in. |