missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ Pure G5 Co-Polymer Gloves
Non-sterile co-polymer gloves offer a comfortable fit and a smooth finish for tactile sensitivity. Recommended for Class 100/ISO 5 or higher cleanrooms.
Supplier: Ansell 61002
Description
- Proprietary polymer composition and processing minimize dry particle release and chemical extractables
- ESD properties
- Manufacturer-suggested ISO Class 5 (Class 100) or higher
- Free of proteins and chemical accelerators
- Comfort, dexterity, and durability without natural rubber latex
- Smooth finish
- Beaded cuff reduces tearing and eases donning and doffing
- Ambidextrous, Non-sterile
Specifications
| ASTM D5250 | |
| Yes | |
| Clear | |
| No Texture | |
| Yes | |
| Powder Free | |
| Non-sterile | |
| 0.07 mm | |
| Kimtech™ Pure G5 | |
| 30.5 cm |
| Class 100 (ISO 5) | |
| 2.5 | |
| Single-use | |
| Ambidextrous | |
| Co-polymer | |
| Medium | |
| 3 mil | |
| 61002 | |
| 12 in. |