missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KleenGuard™ G40 Black Polyurethane Coated Nylon Gloves
Multi-purpose protective gloves designed for tasks that require high dexterity and fine motor skills. The thin-mil design provides tactile sensitivity, making KleenGuard™ G40 Black Polyurethane Coated Nylon Gloves ideal for performing delicate tasks such as electronics assembly.
$45.24 - $47.88
Specifications
| Coated Area | Palm, Fingers |
|---|---|
| Coating Material | Polyurethane |
| Color | Black |
| Exterior Finish | Partially Textured |
| Hand | Specific |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-168-880
|
KleenGuard™
13839 |
Large |
Pack of 12 Each for $47.88
Case of 5 Pack for $239.40
|
|
|||||
|
19-168-881
|
KleenGuard™
13840 |
X-Large |
Pack of 12 Each for $47.88
Case of 5 Pack for $73.55
|
|
|||||
|
19-168-882
|
KleenGuard™
13841 |
2X-Large |
Pack of 12 Pair for $45.24
Case of 5 Pack for $226.20
|
|
|||||
Description
- General purpose protective gloves designed for tasks that require high dexterity and fine motor skills
- Thin mil design provides tactile sensitivity, ideal for performing delicate tasks
- Seamless knit nylon backing enhances durability, and provides resistance to tears and abrasion
- Dark color is ideal for hiding dirt
Specifications
| Palm, Fingers | |
| Black | |
| Specific | |
| Seamless Knit Gloves | |
| Small Parts Handling, Precision Assembly, and Inspection | |
| G40 |
| Polyurethane | |
| Partially Textured | |
| Nylon | |
| Full-hand Mitt | |
| Knit |