missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KleenGuard™ G40 Black Polyurethane Coated Nylon Gloves
Description
- General purpose protective gloves designed for tasks that require high dexterity and fine motor skills
- Thin mil design provides tactile sensitivity, ideal for performing delicate tasks
- Seamless knit nylon backing enhances durability, and provides resistance to tears and abrasion
- Dark color is ideal for hiding dirt
Specifications
Specifications
| Coated Area | Palm, Fingers |
| Coating Material | Polyurethane |
| Color | Black |
| Exterior Finish | Partially Textured |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Large |
| Style | Full-hand Mitt |
| For Use With (Application) | Small Parts Handling, Precision Assembly, and Inspection |
| Show More |