missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KleenGuard™ G40 Black Polyurethane Coated Nylon Gloves
Multi-purpose protective gloves designed for tasks that require high dexterity and fine motor skills. The thin-mil design provides tactile sensitivity, making KleenGuard™ G40 Black Polyurethane Coated Nylon Gloves ideal for performing delicate tasks such as electronics assembly.
Supplier: KleenGuard™ 13840
Description
- General purpose protective gloves designed for tasks that require high dexterity and fine motor skills
- Thin mil design provides tactile sensitivity, ideal for performing delicate tasks
- Seamless knit nylon backing enhances durability, and provides resistance to tears and abrasion
- Dark color is ideal for hiding dirt
Specifications
| Palm, Fingers | |
| Black | |
| Specific | |
| Seamless Knit Gloves | |
| Full-hand Mitt | |
| Knit | |
| 9.8 in. |
| Polyurethane | |
| Partially Textured | |
| Nylon | |
| X-Large | |
| Small Parts Handling, Precision Assembly, and Inspection | |
| G40 | |
| 25 cm |