missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ KIMBLE™ Reusable Volumetric Unserialized Class A Pipets, TC and TD

Catalog No. 02555331
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
10 mL
15 mL
20 mL
25 mL
Tolerance:
±0.006 mL
±0.01 mL
±0.02 mL
±0.03 mL
Length (Metric):
31 cm
33.5 cm
35 cm
36.5 cm
37.5 cm
40 cm
45.5 cm
50.5 cm
Color:
Black
Blue
Green
Orange
Red
White
Yellow
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tolerance Length (Metric) Color
02555331 1 mL ±0.006 mL 31 cm Blue
02555332 2 mL ±0.006 mL 33.5 cm Orange
02555333 3 mL ±0.01 mL 35 cm Black
02555334 4 mL ±0.01 mL 35 cm Red
02555335 5 mL ±0.01 mL 36.5 cm White
02555336 6 mL ±0.01 mL 37.5 cm Orange
02555337 7 mL ±0.01 mL 40 cm Green
02555338 8 mL ±0.02 mL 40 cm Blue
02555339 9 mL ±0.02 mL 40 cm Black
02555340 10 mL ±0.02 mL 40 cm Red
02555341 15 mL ±0.03 mL 45.5 cm Green
02555342 20 mL ±0.03 mL 50.5 cm Yellow
02555343 25 mL ±0.03 mL 50.5 cm Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 02555331 Supplier DWK LIFE SCIENCES™ Supplier No. 370031

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Calibrated To Contain (TC) and To Deliver (TD) to Class A tolerance, TC feature accommodates use with viscous liquids, color-coded and unserialized for easy identification

  • Designed and manufactured to ASTM E969 requirements
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

Specifications

Calibration To Contain, To Deliver
Certifications/Compliance ASTM E969
Class A
Material Borosilicate Glass
Sterility Non-sterile
Tolerance ±0.006 mL
Volume (English) 0.033 oz.
Color Blue
Volume (Metric) 1 mL
Length (Metric) 31 cm
Type Unserialized Volumetric Pipet
Disposable Reusable
For Use With (Equipment) Pipet Controller
Show More Show Less