missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KIMAX™ Reusable Tubes with PTFE-Faced Rubber-Lined Screw Cap

Catalog No. 1493010E
Change view
Click to view available options
Diameter (Metric):
13 mm
16 mm
20 mm
25 mm
Length (Metric):
100 mm
125 mm
150 mm
200 mm
Capacity (Metric):
8 mL
12 mL
16 mL
20 mL
25 mL
30 mL
50 mL
70 mL
Thread Size:
13-415
15-415
18-415
24-410
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric) Thread Size
1493010E 16 mm 125 mm 16 mL 15-415
1493010A 13 mm 100 mm 8 mL 13-415
1493010B 16 mm 100 mm 12 mL 15-415
1493010F 16 mm 150 mm 20 mL 15-415
1493010 20 mm 150 mm 30 mL 18-415
1493010G 20 mm 125 mm 25 mL 18-415
1493010L 25 mm 200 mm 70 mL 24-410
1493010J 25 mm 150 mm 50 mL 24-410
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 1493010E Supplier DWK LIFE SCIENCES™ Supplier No. 45066A16125

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KIMAX™ Reusable Tubes with PTFE-Faced Rubber-Lined Screw Cap are borosilicate glass culture tubes with uniform wall thickness for heat transfer and chemical resistance. Supplied with black phenolic caps with PTFE-faced rubber liners. ASTM E982, Type VI, Class B.

Black phenolic cap with PTFE-faced rubber liner

  • KIMAX™ borosilicate glass tubing with uniform wall thickness for maximum heat transfer and chemical resistance
  • Supplied with black phenolic screw-thread caps, unattached
  • PTFE-faced rubber liner provides enhanced chemical resistance
  • Designed to ASTM E982, Type VI, Class B requirements
  • White marking spot for easy labelling

Specifications

Certifications/Compliance ASTM E982, Type VI, Class B
Closure Color Black
Closure Material Phenolic
Capacity (Metric) 16 mL
Length (Metric) 125 mm
Material Borosilicate Glass
Shape Cylindrical
Label Type Marking Spot
Liner Material PTFE, Rubber
Thread Size 15-415
Sterility Non-sterile
Autoclavable Not Autoclavable
Graduated No
Diameter (Metric) 16 mm
Closure Type Screw Cap
Product Type Reusable Culture Tube
Show More Show Less