missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Burets with PTFE-Plug Stopcock
Class B
Supplier: DWK Life Sciences 17026F50
Includes: No. 2 PTFE-plug stopcock and KimKap™ dust cap.
Description
Class B
- Permanently colored black scale
If glass body breaks, stopcock plug can be used in replacement glass body (03-700-21C, sold separately).
Compliance
Meet ASTM™ E 287
Chemical Identifiers
| Borosilicate Glass | |
| Dust Cap | |
| Straight | |
| Bore Buret |
| General Purpose Volumetric Analysis and Titrations where Class B Tolerances are Appropriate | |
| Black | |
| PTFE | |
| ASTM E287, ASTM E438, ASTM E542, ASTM E694 |
Specifications
| 50 mL | |
| Borosilicate Glass | |
| General Purpose Volumetric Analysis and Titrations where Class B Tolerances are Appropriate | |
| Dust Cap | |
| Straight | |
| ±0.1 mL | |
| Class B |
| 738 mm | |
| 0.1 mL | |
| 29.05 in. | |
| Black | |
| PTFE | |
| Bore Buret | |
| ASTM E287, ASTM E438, ASTM E542, ASTM E694 |