missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Replacement Cylinders for Educational-Grade Cylinders with Single Metric Scale

Numéro de catalogue. 0854918C
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity (Metric)
0854918C 50 mL
0854918B 25 mL
0854918A 10 mL
0854918D 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Numéro de catalogue. 0854918C Fournisseur DWK Life Sciences Code fournisseur 20025J50
Il en reste null

Replacement Cylinders available for 10, 25, 50 and 100mL cylinders.

  • To Deliver Graduated Cylinder Only
  • Blue Metric Scale
  • Education Grade
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Spécifications

Shape Round
Scale Color Blue
Height (English) 7.28 in.
Base Type Round
Tolerance Metric ±0.4 mL
Height (Metric) 185 mm
Type Graduated Cylinder
Item Description Graduated 2 to 50mL
Material Borosilicate Glass
Capacity (Metric) 50 mL
Scale Single
Graduations 1 mL
Subdivision 1mL
Afficher plus de résultats Afficher moins de résultats