missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ Brand Chromatography Column

Catalog No. 1031042
Change view
Click to view available options
Length (Metric):
300 mm
500 mm
Diameter (Metric) Inner:
11 mm
19 mm
22 mm
Column Capacity:
25 mL
45 mL
80 mL
120 mL
200 mL
250 mL
Includes:
PTFE Stopcock Assembly
PTFE Stopcock Assembly, Reservoir
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Column Capacity Includes
1031042 300 mm 22 mm 250 mL PTFE Stopcock Assembly, Reservoir
0572317 500 mm 11 mm 45 mL PTFE Stopcock Assembly
1031035 300 mm 11 mm 25 mL PTFE Stopcock Assembly
1031036 300 mm 19 mm 80 mL PTFE Stopcock Assembly
1031038 500 mm 22 mm 200 mL PTFE Stopcock Assembly
1031037 300 mm 22 mm 120 mL PTFE Stopcock Assembly
1031041 300 mm 11 mm 250 mL PTFE Stopcock Assembly, Reservoir
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 1031042 Supplier DWK Life Sciences Supplier No. 1781019300

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KIMAX™ Brand Chromatography Column features a reinforced top, tooled lower end, and PTFE stopcock for a leak-proof, liquid-tight seal from 0 to 100°C. Available in multiple sizes with optional reservoir.

  • Reinforced top for added durability and extra strength
  • Tooled lower end for secure, leak-proof connections
  • All-PTFE stopcock provides a liquid-tight seal
  • O-ring under PTFE fitment maintains seal across 0 to 100°C temperature range
  • Liquid contacts only glass and PTFE
  • Stopcock is easily removed for convenient access to column packing
  • Available in multiple inner diameters, lengths, and capacities
  • Optional reservoir versions available for increased solvent capacity
  • Replacement stopcock for all sizes: Cat. No. 41006F-2

Specifications

Column Capacity 250 mL
Length (Metric) 300 mm
Material Glass
Includes PTFE Stopcock Assembly, Reservoir
Temperature (Metric) Range 0 to 100°C
Type Chromatography Column
Diameter (Metric) Inner 22 mm