missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Brand 125mL Distilling Flask
Description
Without stopper
- Has side tube approximately 5-3/8 in. (137mm) from bottom of flask at 75° angle
- Designed from ASTM E 133 requirements
- intended for use in ASTM D 86, D 233, D 447, D 801, and D 802
Compliance
Designed from ASTM E 133 requirements.
Spécifications
Spécifications
| Capacity (Metric) | 125 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | For ASTM D 86, D 233, D 447, D 801, and D 802 |
| Height (English) | 8.42 in. |
| Height (Metric) | 21.4 cm |
| Closure Size | 2 |