missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Aspirator Bottles with Tubulation
Description
Requires
Tubing
Bottom glass hose-connection outlet is fused to bottle
- With tooled top
- Narrow mouth for rubber stopper
- With white enamel marking spot
Order Info
8.5 oz. (250mL) and 17 oz. (500mL) sizes accept 0.312 in. I.D. (8mm) tubing. 34 oz. (1L) and larger accept 0.375 in. I.D. (9.5mm) flexible tubing.
Compliance
Meet ASTM™ E 438 Type I, Class A requirements.
Specifications
Specifications
| Capacity (Metric) | 20 L |
| Diameter (English) | 11.41 in. |
| Diameter (English) Inner Neck | 2.28 in. |
| Diameter (Metric) Inner Neck | 58 mm |
| For Use With (Application) | Designed to store and discharge liquids via a bottom hose outlet |
| Includes | Bottom hose outlet, Marking Spot |
| Material | Borosilicate Glass |
| Stopper Number | 12 |
| Mouth | Narrow |
| Height (Metric) | 495 mm |
| Show More |