missing translation for 'onlineSavingsMsg'
Learn More

Cramer Kik-Step Stool

Catalog No. 18039316
Change view
Click to view available options
Length (English):
16 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
18039316 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18039316 Supplier Cramer Supplier No. 100114

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Kik-Step™ Stool is a rolling stool with a rubber bumper to protect walls and equipment.

  • Step on it and spring-loaded casters retract for safe, sure footing
  • Step off and stool rolls smoothly
  • Two steel steps cushioned with rubber treads
  • Epoxy finish protected by wide rubber bumper around base

Specifications

Weight (Metric) 5 kg
Weight (English) 11 lb.
Width (Metric) 40.64 cm
Load Capacity (English) 350 lb.
Includes Rubber Treads, Base Bumper, Retractable Casters
Load Capacity (Metric) 158.75 kg
Height (Metric) 36.83 cm
Warranty 10 Years
Material Stainless Steel
Product Type Step Stool
Width (English) 16 in.
Color White
Length (English) 16 in.
Height (English) 14.5 in.
Length (Metric) 40.64 cm
Show More Show Less