missing translation for 'onlineSavingsMsg'
Learn More

PureAire Monitoring Systems KF25 Oxygen Deficiency Monitor

Catalog No. 296368636
Change view
Click to view available options
Detection Limits:
0 to 25%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Detection Limits
296368636 0 to 25%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296368636 Supplier PureAire Monitoring Systems Supplier No. 99035

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PureAire Monitoring Systems KF25 Oxygen Deficiency Monitor ideal for facilities where oxygen levels need to be monitored

  • Ideal for facilities requiring continuous monitoring of gas lines, glove boxes, nitrogen compressors, and vacuum chambers
  • Long-life 10+ year average sensor life
  • Two-Alarm setpoints for 19.5% and 18.0%
  • Built-in audible alarm 90 db
  • 10 foot cable included
  • Digital display, and 4-20mA analog output
  • Wall mounting brackets
  • Secure the unit on the wall 1-2 meters from the gas source, and plug it in
  • Levels are displayed clearly on the screen for easy access and visibility
  • 2 Year warranty

Specifications

Detection Limits 0 to 25%
Temperature (Metric) Operating -40°C to +55°C
Certifications/Compliance CE Marked, UL/CUL Approved
Connections KF25 Flange
Depth (English) 3.3 in.
Depth (Metric) 83 mm
Enclosure Material Polycarbonate
Height (English) 5.5 in.
Height (Metric) 140 mm
Outputs 4-20 mA
Precision ±1% of Reading
Voltage 24 V
Weight (English) 2 lb.
Weight (Metric) 0.9 kg
Width (English) 5 in.
Width (Metric) 127 mm
Zero Drift Yes
Show More Show Less