missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ Kartell Dispenser Bottles with Adjustable Volume
Description
- Chemical resistant; food grade product
- Graduated measuring cup slides up and down on the vertical polyethylene tube for easy adjustment
- Variation in height determines the volume to be dispensed
- Fill cup by squeezing the bot
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Includes | Adjustable Clear PMP Graduated Cup (5 to 50 cc) |
| Material | LDPE |
| Quantity | 10/Cs. |
| Height (Metric) | 340 mm |
| Diameter (Metric) | 75 mm |
| Product Type | Dispensing Bottle |