missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ SpillSlope™ Cabinet Shelves

Catalog No. 296359895
Change view
Click to view available options
Depth (English):
30.75 in.
39.37 in.
Width (English):
14 in.
29 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
296359895 39.37 in. 14 in.
296359894 30.75 in. 29 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 296359895 Supplier Justrite™ Supplier No. 29937

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With built-in troughs to help contain spills

  • Made of heavy-gauge galvanized steel
  • Shelves direct spills to back and bottom
  • Each shelf holds up to 350 lb. (159kg)
  • Adjust at 3 in. (7.6cm) intervals for versatile storage

Specifications

Width (English) 14 in.
Product Type Cabinet Shelf
Material Galvanized Steel
Width (Metric) 35.56 cm
Depth (Metric) 100 cm
Depth (English) 39.37 in.
Weight (Metric) 5 kg
Includes Built-in troughs to help contain spills
Weight (English) 10 lb.
For Use With (Equipment) 30, 40 and 45 gal. 43 in. W two door cabinet or 17 gal. piggyback cabinet