missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ QuickBerm™ Decon Stations

Catalog No. 19111081
Change view
Click to view available options
Capacity (Metric):
1132 L
1810 L
2264 L
Capacity (English):
299 gal.
478 gal.
598 gal.
Includes:
2 Channels
3 Channels
4 Channels
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Capacity (English) Includes
19111081 2264 L 598 gal. 4 Channels
19111075 1132 L 299 gal. 2 Channels
19111076 1810 L 478 gal. 3 Channels
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19111081 Supplier Justrite™ Supplier No. 28574

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Portable decon stations help prevent environmental contamination

  • Single-piece construction, inside wall-support system forms watertight wash down zones
  • Quick and easy setup, no assembly required
  • Available in two, three or four-zone models
  • Watertight, lightweight PVC coated fabric provides wide range of chemical resistance
  • The 203mm (8 in.) walls allow for easy entry and exit of compartments
  • One 0.75 in. GHT drain fitting per zone

Specifications

Product Type Decontamination Station
Material PVC-coated Fabric
Capacity (English) 598 gal.
Capacity (Metric) 2264 L
Dimensions (L x W x H) 6.1 x 1.8 x 0.2 m
Includes 4 Channels