missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Piggyback Corrosives/Acid Steel Safety Cabinets

Catalog No. 361012470
Change view
Click to view available options
Door Style:
Manual-close
Self-close
Certifications/Compliance:
FM, NFPA, OSHA
FM, NFPA, OSHA, U (NFPA)
Dimensions (D x W x H) Interior:
14.56 x 39.5 x 13 in.
14.56 x 39.5 x 19.5 in.
Height (Metric) Exterior:
45.7 cm
60.9 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style Certifications/Compliance Dimensions (D x W x H) Interior Height (Metric) Exterior
361012470 Self-close FM, NFPA, OSHA, U (NFPA) 14.56 x 39.5 x 13 in. 45.7 cm
1798563A Manual-close FM, NFPA, OSHA 14.56 x 39.5 x 13 in. 45.7 cm
1798563B Manual-close FM, NFPA, OSHA 14.56 x 39.5 x 19.5 in. 60.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 361012470 Supplier Justrite™ Supplier No. 891322

Expand or segregate the storage of corrosives conveniently with a Sure-Grip EX Piggyback safety cabinet. Perfect for storing corrosives and acids.

Designed to mount on top of Justrite standard 30- and 45-gallon (114- and 170L) safety cabinets, these Piggyback cabinets create a safe storage space without taking up any valuable floor space. Cabinets can also be used independently as a wall-mount unit or on a countertop.

  • All models come with double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self-latching doors and leveling feet
  • Polyethylene trays attached to galvanized steel shelves and a separate polyethylene liner for the bottom sump resist aggressive chemicals
  • Easy-to-remove liner for quick cleaning of drips and leaks
  • All epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance
  • Self-close doors shut and latch automatically when a fusible link melts at 165°F (74°C) under fire conditions; unique, concealed self-closing mechanism offers obstruction-free access to contents

Compliance

Meet OSHA and NFPA 30. Cabinets are FM approved.

Warranty and Services

10 Year

Specifications

Dimensions (D x W x H) Interior 14.56 x 39.5 x 13 in.
Product Type Piggyback Storage Cabinet
Load Bearing Capacity 12 gal.
Door Style Self-close
Height (Metric) Exterior 45.7 cm
Depth (Metric) Interior 37 cm
Depth (Metric) Exterior 45.7 cm
Height (Metric) Interior 33 cm
Weight (Metric) 60 kg
No. of Doors 2
Width (Metric) Interior 100.3 cm
Width (Metric) Exterior 109 cm
Weight (English) 132 lb.
Material Steel (CR)
Width (English) Interior 39.5 in.
For Use With (Application) Flammables
Depth (English) Exterior 18 in.
Surface Coating Epoxy
Includes Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner
Certifications/Compliance FM, NFPA, OSHA, U (NFPA)
Depth (English) Interior 14.56 in.
Height (English) Interior 13 in.
Color Blue
Height (English) Exterior 18 in.
Width (English) Exterior 43 in.
Show More Show Less