missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ IBC Pallet
GREENER_CHOICE

Catalog No. 19413812
Change view
Click to view available options
Capacity (English):
372 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19413812 372 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19413812 Supplier Justrite™ Supplier No. 28674

Eco-friendly protection against IBC spills; ideal for indoor use

Corrosion and chemical-resistant, reliable spill protection for IBC's.

  • Large 372-gal. (1408L) leak tight sump protects against high volume spills
  • Forklift access front or back make it simple to reposition empty pallet
  • Sturdy internal pillar supports remove for easy sump cleaning
  • Polyethylene construction with 40% recycled content — good for the environment and helps meet green initiatives
  • Dirt hiding black body keeps indoor facilities looking clean
  • Made of 40% recycled material

Compliance

Meets EPA 40 CFR 264.175; NFPA 1 the Uniform Fire Code 60.3.2.10; International Fire Code 2704.2.3; Spill Prevention, Control and Countermeasures (SPCC); NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)

Specifications

Certifications/Compliance SPCC, EPA, NFPA, OSHA
Capacity (English) 372 gal.
Capacity (Metric) 1408 L
Material Polyethylene
Type Intermediate Bulk Container Spill Unit
For Use With (Application) Protection against IBC spills, indoor use
For Use With (Equipment) IBCs
Load Bearing Capacity (English) 9000 lb.
Load Bearing Capacity (Metric) 4082 kg
Resistant Corrosion, Chemical
Width (English) 55 in.
Width (Metric) 139.7 cm
Height (English) 37.5 in.
Height (Metric) 95.2 cm
Depth (English) 55 in.
Depth (Metric) 139.7 cm
Weight (English) 357 lb.
Weight (Metric) 161.9 kg
Show More Show Less