missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ EcoPolyBlend™ IBC Outdoor Shed

Description
Robust, weather-resistant design is made of eco-friendly, 40% recycled polyethylene.
- Fits popular 275 or 330 gal. (1041 or 1249L) IBCs
- For intermediate bulk containers up to D x W x H: 48 x 48 x 53 in. (122 x 122 x 134.6cm). Large 372-gal. (1408L) sump exceeds regulations and protects against large volume spills
- Sturdy pillar supports accept a high 9000 lb. (4082kg) uniformly distributed load and are removable for sump clean-up
- Lockable rolltop doors offer dual access with a handy reach pole that conveniently stores on the side wall
- Two-way forklift pockets make it easy to relocate an empty shed
- Small footprint allows for ergonomic working height
- Accepts optional padlock to prevent unauthorized access and use
- Made of 40% recycled material
Order Info
Ships assembled.
Compliance
Meets EPA 40 CFR 264.175; NFPA 1 the Uniform Fire Code 60.3.2.10; International Fire Code 2704.2.3; Spill Prevention, Control and Countermeasures (SPCC) Compliant; NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii).
Spécifications
Spécifications
| Certifications/Compliance | EPA, 40 CFR 264.175, NFPA 1, NFPA 30 9.13.1, OSHA 29 CFR 1910.106(e)(2)(iii) |
| Capacity (English) | 372 gal. |
| Capacity (Metric) | 1638.6 L |
| Material | Wood |
| Type | Intermediate Bulk Container Spill Unit |
| Includes | Pallet |
| Load Bearing Capacity (English) | 9000 lb. |
| Load Bearing Capacity (Metric) | 4082 kg |
| Width (English) | 60.7 in. |
| Width (Metric) | 154.1 cm |
| Afficher plus de résultats |