missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ DrumSheds™
GREENER_CHOICE

Catalog No. 19413809
Change view
Click to view available options
Holds:
2 Drums
4 Drums
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
19413809 4 Drums
19413807 2 Drums
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19413809 Supplier Justrite™ Supplier No. 28676

Outdoor weather-resistant DrumSheds offer high performance spill control

DrumSheds feature a robust design made of 55% recycled polyethylene with convenient roll top doors allowing access from front or rear.

  • Forklift pockets front and back make it easy to relocate empty sheds
  • The EPA/SPCC compliant leak proof pallet sump features thick, durable deck grating which removes for easy inspection and clean up of spills
  • 52 in. (132cm) wide door opening makes it easy to store palletized loads
  • Spacious interior offers ample headspace to accommodate working operations with funnels or pumps
  • Safety features include grounding capability and integral anchor bolt locations for wind resistance
  • Molded in lugs accept optional padlocks for security
  • Black pallet ramp features 100% recycled materials

Order Info

Ships fully assembled.

Specifications

Certifications/Compliance SPCC, EPA, NFPA, OSHA
Color Yellow/Black
Capacity (English) 79 gal.
Capacity (Metric) 299 L
Material Polyethylene
Type Drum Storage Shed
For Use With (Application) Offer high performance spill control
Holds 4 Drums
Includes Roll top door
Load Bearing Capacity (English) 5000 lb.
Load Bearing Capacity (Metric) 2268 kg
Width (English) 60.75 in.
Width (Metric) 154.3 cm
Height (English) 75.25 in.
Height (Metric) 191.13 cm
Depth (English) 60.5 in.
Depth (Metric) 153.67 cm
Weight (English) 343 lb.
Weight (Metric) 155.5 kg
Show More Show Less