missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ Accumulation Center Ramp Accessory

Catalog No. 19413817
Change view
Click to view available options
Material:
Polyethylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19413817 Polyethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19413817 Supplier Justrite™ Supplier No. 28687

Offers added convenience when loading and unloading

  • Place ramp anywhere on accumulation centers size 2-drum or larger
  • Load and unload heavy drum with ease
  • Anti-skid ribs provide maximum safety
  • Outside diameter: 48 × 33 × 6.25 in. (1.2m × .8m × 15.8cm)
  • 41 lb. (19kg)

Specifications

Color Black
Material Polyethylene
Type Ramp
For Use With (Application) For accumulation centers
For Use With (Equipment) 2 drums
Load Bearing Capacity (English) 1000 lb.
Load Bearing Capacity (Metric) 454 kg
Width (English) 48 in.
Width (Metric) 121.9 cm
Height (English) 6.25 in.
Height (Metric) 15.8 cm
Depth (English) 33 in.
Depth (Metric) 83.8 cm
Weight (English) 41 lb.
Weight (Metric) 18.5 kg
Show More Show Less