missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Cease-Fire Parts

Catalog No. 19812471
Change view
Click to view available options
Capacity (English):
30 gal.
55 gal.
Diameter (English) Outer:
19.25 in.
23.75 in.
Height (English):
29 in.
34.5 in.
Weight (English):
23.5 lb.
35 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Diameter (English) Outer Height (English) Weight (English)
19812471 55 gal. 23.75 in. 34.5 in. 35 lb.
19812470 30 gal. 19.25 in. 29 in. 23.5 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19812471 Supplier Justrite™ Supplier No. 26054

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Capacity (Metric) 200 L
Certifications/Compliance UL
Diameter (Metric) Outer 60.3 cm
Diameter (English) Outer 23.75 in.
Capacity (English) 55 gal.
Color Gray
Height (Metric) 87.6 cm
Quantity 1 Ea.
Weight (English) 35 lb.
Weight (Metric) 15.8 kg
For Use With (Application) Waste receptacle
For Use With (Equipment) Used with either the aluminum or steel Cease Fire head
Height (English) 34.5 in.
Material Steel
Product Type Open Head Drum
Show More Show Less