missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Assembly Disconnect

Catalog No. 19160367
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19160367 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19160367 Supplier Justrite™ Supplier No. JMC12010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Product Type Disconnect Replacement
For Use With (Equipment) For Disconnect Assembly
Material Stainless Steel
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (English) 3 in.
Width (Metric) 7.62 cm
Height (English) 4 in.
Height (Metric) 10.16 cm