missing translation for 'onlineSavingsMsg'
Learn More

Carson™ JR Series Full Sized Waterproof Binoculars, 8 x 42 mm

Catalog No. S98170
Encompass
Change view
Click to view available options
Magnification:
8x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S98170 8x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S98170 Supplier Carson™ Supplier No. JR842

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Roof prism binoculars feature BAK-4 prisms and fully multi-coated optics for crisp, clear viewing. Large, 42 mm objective lenses gather plenty of light to ensure the viewing image is bright, even in low light conditions.

  • Full sized, roof prism binoculars
  • BAK-4 prisms and fully multi-coated optics for crisp, clear viewing
  • Large, 42 mm objective lenses ensure the viewing image is bright, even in low light conditions
  • O-ring sealed and nitrogen purged to make them waterproof and fogproof
  • Large focus wheel turns smoothly for precise focus adjustments
  • Independent right diopter adjustment makes it possible to adjust the focus, allowing for strength differences in each eye
  • Ideal for hunting, birding, hiking, or fishing

Specifications

Magnification 8x
Lens Coating Fully Multi-coated
Optical Design Roof Prism
Diameter (Metric) Lens 42 mm
Height (English) 2 in.
Width (English) 5 in.
For Use With (Application) Birding, Fishing, Hiking, and Hunting
Weight (English) 1.36 lb.
Field of View 315 ft. at 1000 yd.