missing translation for 'onlineSavingsMsg'
Learn More

Mopec JD500 Tray Bars

Catalog No. 22444180
Change view
Click to view available options
Weight (English):
2200 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
22444180 2200 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22444180 Supplier Mopec Supplier No. JD500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Consists of two heavy-duty bars along with nylon straps that securely attach to the hand slots of the body trays for easy elevation. Mopec™ JD500 Tray Bars is to be used in conjunction with the JD Series Cadaver Lifts.

  • 2 heavy duty support bars
  • 4 nylon straps: 1 x 36 in. basket
  • Basket weight rated at 2,200 Pounds
  • For use with JD Series cadaver lift

Warranty

1 Year Warranty

Specifications

Product Type Cadaver Lift
Description 1 in. x 36 in. Nylon Straps
Product Line Lifts
Weight (English) 2200 lb.
Weight (Metric) 99.79 Kg