missing translation for 'onlineSavingsMsg'
Learn More

Mopec JD400 Roller Pallet Lift

Numéro de catalogue. 22444176
Modifier l'affichage
Click to view available options
Length (Metric):
203 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Length (Metric)
22444176 203 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 22444176 Fournisseur Mopec Code fournisseur JD400

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Constructed to be used in conjunction with the a storage morgue rack and is designed to fit on the various Mopec™ cadaver lifts. Mopec™ JD400 Roller Pallet Lift consists of ten individual replacable nylon roller wheels.

  • All stainless steel construction
  • Roller Rack System
  • Fits all Mopec™ Cadaver Fork Lifts
  • 2 tray locking mechanisms
  • The two load-bearing rails are welded together by a spacer frame which has four mounting holes so that the pallet can simply be attached to the forks of most cadaver lifts
  • A tray lock is located on each end of the pallet so that the tray will be safely secured during lifting
  • The tray locks are self-locking to prevent the tray from rolling while lifting into position

Warranty

1 Year Warranty

Spécifications

Product Type Cadaver Lift
Product Line Lifts
Length (Metric) 203 cm
Width (Metric) 68 cm