missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Slide Holder

Numéro de catalogue. p-44858
Change view
Click to view available options
Slide Capacity:
15
78
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Slide Capacity
1412750B 78
01257733 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 1412750B Fournisseur Fisherbrand™ Code fournisseur HS15981BF
Il en reste null

Provides an inexpensive way for drying excess fluids from flat surfaces. Fisherbrand™ Slide Holder is constructed of chemical-resistant HDPE.

Chemical-resistant high-density polyethylene holder

  • Convenient-to-use receptacle holds both 3 x 1 in. or 75 x 25 mm slides during evacuation and cleaning
  • Light, strong, chemical-resistant high-density polyethylene holder provides an inexpensive way for drying excess fluids from flat surfaces
  • 10° angle of slots facilitates clear viewing of desired slide
  • Beveled edges provide easy access to channels

Spécifications

Type Slide Holder
Slide Capacity 78
Autoclavable Not Autoclavable
For Use With (Equipment) Microscope Slide
Length (English) Slide 3 in.
Length (Metric) Slide 75 mm
Material HDPE
Sterility Non-sterile
Width (English) Slide 1 in.
Width (Metric) Slide 25 mm