missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Jacketed Vigreux Distillation Head
Sealed-on condenser, braced for strength. Vacuum adapter has an inner joint and a sealed in drip tip.
$911.61 - $1108.54
Specifications
| For Use With (Application) | Organic Synthesis |
|---|---|
| Type | Vigreux, Jacketed |
| Material | Borosilicate Glass |
| For Use With (Equipment) | 25 mm Immersion Thermometer |
| Quantity | 1 Ea. |
| Catalog Number | Mfr. No. | Standard Taper Joint | Length (Metric) Jacket | Height (Metric) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Standard Taper Joint | Length (Metric) Jacket | Height (Metric) | Price | Quantity | |||
|
31501054
|
Synthware™
D211100 |
14/20 | 100 mm | 200 mm |
Each for $911.61
|
|
|||
|
31501055
|
Synthware™
D211150 |
14/20 | 150 mm | 250 mm |
Each for $936.18
|
|
|||
|
31501056
|
Synthware™
D214200 |
24/40 | 200 mm | 325 mm |
Each for $1,082.96
|
|
|||
|
31501057
|
Synthware™
D214300 |
24/40 | 300 mm | 425 mm |
Each for $1,108.54
|
|
|||
Specifications
| Organic Synthesis | |
| Borosilicate Glass | |
| 1 Ea. |
| Vigreux, Jacketed | |
| 25 mm Immersion Thermometer | |
| Ground Glass |