missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Jacketed Vigreux Distillation Head

Specifications
Specifications
| Width (Metric) | 180 mm |
| Height (Metric) | 200 mm |
| For Use With (Application) | Organic Synthesis |
| Type | Vigreux, Jacketed |
| Material | Borosilicate Glass |
| Height (English) | 7.9 in. |
| For Use With (Equipment) | 25 mm Immersion Thermometer |
| Quantity | 1 Ea. |
| Width (English) | 7.1 in. |
| Standard Taper Joint | 14/20 |
| Show More |