missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Jacketed Vigreux Distillation Head
GREENER_CHOICE

Catalog No. 31501057
Change view
Click to view available options
Height (Metric):
200 mm
250 mm
325 mm
425 mm
Length (Metric) Jacket:
100 mm
150 mm
200 mm
300 mm
Standard Taper Joint:
14/20
24/40
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Length (Metric) Jacket Standard Taper Joint
31501057 425 mm 300 mm 24/40
31501054 200 mm 100 mm 14/20
31501055 250 mm 150 mm 14/20
31501056 325 mm 200 mm 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 31501057 Supplier Synthware™ Supplier No. D214300

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sealed-on condenser, braced for strength. Vacuum adapter has an inner joint and a sealed in drip tip.

Specifications

Width (Metric) 350 mm
Height (Metric) 425 mm
For Use With (Application) Organic Synthesis
Type Vigreux, Jacketed
Material Borosilicate Glass
Height (English) 16.75 in.
For Use With (Equipment) 25 mm Immersion Thermometer
Quantity 1 Ea.
Width (English) 13.8 in.
Standard Taper Joint 24/40
Length (English) Jacket 11.85 in.
Length (Metric) Jacket 300 mm
Joint Type Ground Glass
Show More Show Less