missing translation for 'onlineSavingsMsg'
Learn More

Chemtronics™ ITW Static Free™ Plast-N-Glas™ Cleaner

Catalog No. 14432105
Encompass
Change view
Click to view available options
Volume (English):
14 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
14432105 14 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14432105 Supplier Chemtronics™ Supplier No. ES1668

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Nonstreaking static dissipative cleaner for transparent and optical surfaces, such as oscilloscopes, laboratory and engineering equipment, and control panels. Controls static, cleans, and polishes in one application. Foaming spray does not run or drip. Prevents attraction of dust and grit. Effectively removes handling oils, finger soils and nicotine stains.
Compatible with plastics, glass, and stainless steel. Test on anti-glare coatings. Not for use on mesh screens. Nonflammable. CFC/HCFC free.

Specifications

Form Liquid
Appearance Colorless
Boiling Point 212°F
Certifications/Compliance OSHA, 29 CFR 1910.1200
Composition 10% Butane, 10% Propane, 5% Isopropyl Alcohol
Container Type Can
For Use With (Application) Cleaning computer monitors and housings, removing handling soils from precision Glassware, maintaining cleanliness of observation windows on production equipment
Volume (English) 14 oz.