missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Shaking Water Baths

Catalog No. FSSWB15
Change view
Click to view available options
Capacity (Metric):
15 L
27 L
Model:
Isotemp SWB 15
Isotemp SWB 27
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
FSSWB15 15 L Isotemp SWB 15
FSSWB27 27 L Isotemp SWB 27
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FSSWB15 Supplier Fisherbrand™ Supplier No. FSSWB15

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With a capacity up to 27 liters (7 gallons) shaking water baths have intuitive digital control and are easy-to-use.

With a capacity up to 27 liters (7 gallons) Fisher Scientific™ Isotemp™ shaking water baths have intuitive digital control and are easy-to-use. These versatile shaking water baths can be used across a wide array of applications from life science and QA/QC. Count on the latest in technology, features and options to deliver the ideal combination of performance, ease of use, and reliability.

  • Easily clean and maintain bath with coil-free design
  • Optimize scheduling with timers
  • Help prevent bath overheating and damage with low-fluid protection
  • Conveniently save commonly used settings with temperature and shaking speed presets
  • New audible alarms
  • Easily operate and monitor with icon-based graphical display
  • Accommodate taller labware with new hinged lid and extended height
  • Features next-generation shaker motor and pump

Specifications

Chamber Material 304 Stainless Steel
Controller Type Digital
Capacity (Metric) 15 L
Certifications/Compliance UL, CE, FDA Class I
Temperature Range Ambient +5° to 100°C
Type Shaking Water Bath
Display Monochrome LCD
Heating Capacity 1200 w
Includes Stainless Steel Gable Cover, Shaking Tray
Material Epoxy Powder-coated Cold Rolled Steel
Model Isotemp SWB 15
Temperature Presets 3
Temperature Stability ±0.1°C
Temperature Uniformity ±0.05°C
Dimensions (L x W x H) 15.5 x 24.9 x 9.8 in. (394 x 632 x 249 mm)
Electrical Requirements 100/115 V 200/230 V 50/60 Hz
Amperage 9.0-10.5 / 4.3-5.0 (120V/230V)
Show More Show Less