missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ General Purpose Deluxe Water Baths

Catalog No. FSGPD10
Change view
Click to view available options
Capacity (Metric):
15 L (5 L/10 L)
2 L
5 L
10 L
20 L
28 L
Model:
Isotemp GPD 02
Isotemp GPD 05
Isotemp GPD 10
Isotemp GPD 15D
Isotemp GPD 20
Isotemp GPD 28
Isotemp GPD 2S
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
FSGPD10 10 L Isotemp GPD 10
FSGPD02 2 L Isotemp GPD 02
FSGPD2S 2 L Isotemp GPD 2S
FSGPD05 5 L Isotemp GPD 05
FSGPD15D 15 L (5 L/10 L) Isotemp GPD 15D
FSGPD20 20 L Isotemp GPD 20
FSGPD28 28 L Isotemp GPD 28
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. FSGPD10 Supplier Fisherbrand™ Supplier No. FSGPD10
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Choose general purpose water baths, designed to provide consistent temperature for reliable results with easy-to-use operation.

Ideal for industrial, clinical pharmaceutical or biomedical applications, Fisherbrand™ Isotemp™ general purpose deluxe water baths provide powerful technology in a compact design. Available in a variety of sizes to meet a wide range of application requirements, the Isotemp water baths are designed to provide consistent temperature for reliable results with easy-to-use operation.

  • Smaller footprint, compared to previous models
  • Advanced temperature controller is designed for extended functionality 
  • New audible alarms
  • Conveniently save commonly used settings with temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Compatable with Thermal beads (sold separately)

Specifications

Chamber Material Stainless Steel
Controller Type Digital
Description 10L Deluxe General Purpose Water Bath
Capacity (Metric) 10 L
Certifications/Compliance UL, CE, FDA Class I
Temperature Range Ambient to 100°C
Display Monochrome LCD
Heating Capacity 800 w
Includes Polycarbonate Gable Cover, Diffuser Tray
Material Epoxy Powder-coated Steel
Model Isotemp GPD 10
Temperature Presets 3
Temperature Stability ±0.2°C
Temperature Uniformity ±0.2°C
Dimensions (D x W x H) Interior 11.9 x 13 x 5.99 in. (301 x 330 x 150 mm)
Dimensions (L x W x H) 15.5 x 15.1 x 9.2 in. (393 x 383 x 233 mm)
Amperage 6.0-7.0 / 2.8-3.4 (120V/230V)
Show More Show Less