missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ FBG Series Solid Door Laboratory Refrigerators

Catalog No. FBG5005SD
Change view
Click to view available options
Capacity (Metric):
650 L
1447 L
Electrical Requirements:
115 V, 60 Hz
208/230 V, 50 Hz
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Electrical Requirements
FBG5005SD 1447 L 208/230 V, 50 Hz
FBG2305SA 650 L 115 V, 60 Hz
FBG2305SD 650 L 208/230 V, 50 Hz
FBG5005SA 1447 L 115 V, 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FBG5005SD Supplier Fisherbrand™ Supplier No. FBG5005SD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed from the ground up to protect your work. Solid Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance, sustainable design and manufacturing, and an outstanding warranty.

  • Purpose-built from the ground up for clinical and research laboratory customers
  • Quiet operation, less than 53 dB
  • Heat-free defrost
  • Insulated solid doors
  • Four 2 in. casters, front casters are lockable
  • Self-closing door with 90° stop
  • Bright LED interior lighting
  • Hi/Lo Temperature, door ajar, and power failure alarms
  • 12 hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts
  • Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more

Specifications

Type General Purpose Refrigerator
Capacity (English) 51.1 cu. ft.
Capacity (Metric) 1447 L
Temperature Range 3°C to 7°C
Refrigerant R290
Door Style Solid
No. of Doors 2
Shelves 8 Adjustable
Cabinet Material Painted Steel
Exterior Finish Painted
Interior White (Painted)
Certifications/Compliance cULus
Style Upright
Control Type Capacitive Touch
Ports 1 Rear Access Port
Warranty 3 Years Parts and Labor + 2 Year Compressor
Monitoring Options SMART VUE Compatible, Remote Alarm Contacts
Access Security Key Lock
Compressor Hermetic
Dimensions (DxWxH) Exterior 37.9 x 56.5 x 78.5 in. (962 x 1435 x 1994 mm)
Dimensions (D x W x H) Interior 28.5 x 52.5 x 58.0 in. (724 x 1334 x 1473 mm)
Plug Type NEMA 6-15
Voltage 208/230 V
Electrical Requirements 208/230 V, 50 Hz
Shipping Weight (English) 621 lb.
Shipping Weight (Metric) 282 kg
Show More Show Less