missing translation for 'onlineSavingsMsg'
Learn More

Air Boss™ Defense IRT Litter Conveyor System: Conveyors

Catalog No. 191201111
Encompass
Change view
Click to view available options
Dimensions (L x W x H):
10 ft. x 18 in. x 30.25 in.
12 ft. x 18 in. x 30.25 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
191201111 12 ft. x 18 in. x 30.25 in.
191201110 10 ft. x 18 in. x 30.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 191201111 Supplier Air Boss™ Defense Supplier No. LC1812X

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

IRT Litter Conveyer includes Carry bag, Nylon stabilizer straps, stabilizer plate and hook-and-loop closure connection straps. Transfer Board includes hook-and-loop closure connection straps

System is lightweight and portable to ensure readiness to accept nonambulatory patients into any decontamination system

Constructed of anodized aluminum and stainless-steel hardware to withstand contaminants. With self-lubricating, noncorrosive rollers. Includes carry bag, nylon stabilizer straps, stabilizer plate, and hook-and-loop closure connection straps.

  • Articulating frame facilitates rapid deployment
  • Roller weight capacity of 300 lb. per roller provides a solid foundation for patients
  • Transfer board utilizes guide system for ease of transport
  • Open frame and slotted transfer board allow for easy flowthrough of contaminated water
  • Scissor-frame technology allows the conveyor to straddle any containment basin sidewall
  • Hook-and-loop closure tongue system links sections together—customize to any length

Specifications

Product Type Litter Conveyor
Material Anodized Aluminum, Stainless Steel
Dimensions (L x W x H) 12 ft. x 18 in. x 30.25 in.
For Use With (Application) To accept non-ambulatory patients into any decontamination system
Height (English) 30.25 in.
Height (Metric) 76.8 cm
Includes Carry bag, Nylon stabilizer straps, stabilizer plate and hook-and-loop closure connection straps
Length (English) 12 ft.
Weight (English) 275 lb.
Weight (Metric) 124.7 kg
Width (English) 18 in.
Width (Metric) 45.72 cm
Show More Show Less