missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated Sharpie Ultra Fine Markers

Irradiated, ultra fine point, capped permanent marker with fade and water resistant, quick drying, non-toxic ink for use in aseptic environments.

$110.92 - $136.03

Specifications

Material HDPE
Ruled No
Cover Material HDPE
Dimensions (L x W x H) 6 x 0.5 x 0.5 in. (15.24 x 1.27 x 1.27 cm)
Length (English) 6 in.
View More Specs

Products 3
Catalog Number Mfr. No. Color Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Color Product Type Price Quantity & Availability  
19166600
View Documents Promotion Details
Micronova™
PEN51IR
Black Permanent Marker
Case of 12 Each for $136.03
Only null left
 
19166601
View Documents Promotion Details
Micronova™
PEN52IR
Blue Permanent Marker
Case of 12 Each for $110.92
Only null left
 
19166602
View Documents Promotion Details
Micronova™
PEN53IR
Red Permanent Marker
Case of 12 Each for $118.67
Only null left
 
Description

Description

Micronova Irradiated Sharpie Ultra Fine Marker is the original pen style, industry standard permanent marker with an ultra fine point. This cleanroom sharpie marks permanently on most surfaces with quick drying, non-toxic, alcohol based ink that is fade and water resistant to further extend multiple project uses.

  • Ultra fine point capped sharpie marker
  • Marks permanently on most surfaces
  • Writes on cold or wet surfaces, plastic bags and disposable lab-ware
  • Nontoxic, permanent, quick drying, alcohol-based ink
  • Gamma irradiated for aseptic ISO 5 and other clean production areas
  • Fade and water resistant
  • Available red, blue or black inks
Specifications

Specifications

HDPE
HDPE
6 in.
1.27 cm
ISO 9001 Certified Facility; Certificate of Irradiation Processing; Certificate of Conformance
1.27 cm
Individually bagged, 4 pens per double bagged pack, 3 packs per case
Sterile
No
6 x 0.5 x 0.5 in. (15.24 x 1.27 x 1.27 cm)
0.5 in.
Not Autoclavable
0.5 in.
Reusable
8 x 8 x 8 in.
Videos
SDS
Documents

Documents