missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated Sharpie Ultra Fine Markers

Catalog No. 19166602
Change view
Click to view available options
Color:
Black
Blue
Red
Product Type:
Permanent Marker
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type
19166602 Red Permanent Marker
19166600 Black Permanent Marker
19166601 Blue Permanent Marker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19166602 Supplier Micronova™ Supplier No. PEN53IR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Irradiated, ultra fine point, capped permanent marker with fade and water resistant, quick drying, non-toxic ink for use in aseptic environments.

Micronova Irradiated Sharpie Ultra Fine Marker is the original pen style, industry standard permanent marker with an ultra fine point. This cleanroom sharpie marks permanently on most surfaces with quick drying, non-toxic, alcohol based ink that is fade and water resistant to further extend multiple project uses.

  • Ultra fine point capped sharpie marker
  • Marks permanently on most surfaces
  • Writes on cold or wet surfaces, plastic bags and disposable lab-ware
  • Nontoxic, permanent, quick drying, alcohol-based ink
  • Gamma irradiated for aseptic ISO 5 and other clean production areas
  • Fade and water resistant
  • Available red, blue or black inks

Specifications

Material HDPE
Ruled No
Color Red
Cover Color Red
Cover Material HDPE
Description Capped
Dimensions (L x W x H) 6 x 0.5 x 0.5 in. (15.24 x 1.27 x 1.27 cm)
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Length (English) 6 in.
Length (Metric) 15.24 cm
Width (English) 0.5 in.
Width (Metric) 1.27 cm
Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001 Certified Facility; Certificate of Irradiation Processing; Certificate of Conformance
Diameter (English) Outer 0.5 in.
Diameter (Metric) Outer 1.27 cm
Disposable Reusable
For Use With (Application) Cleanroom and Aseptic Environment Documentation and Labeling
Includes Cap
Packaging Individually bagged, 4 pens per double bagged pack, 3 packs per case
Product Type Permanent Marker
Quantity 12/Pk.
Size 8 x 8 x 8 in.
Sterility Sterile
Tip Style 0.2 mm Ultra Fine
Show More Show Less