missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Irradiated Sharpie Ultra Fine Markers
Irradiated, ultra fine point, capped permanent marker with fade and water resistant, quick drying, non-toxic ink for use in aseptic environments.
Supplier: Micronova™ PEN52IR
Description
Micronova Irradiated Sharpie Ultra Fine Marker is the original pen style, industry standard permanent marker with an ultra fine point. This cleanroom sharpie marks permanently on most surfaces with quick drying, non-toxic, alcohol based ink that is fade and water resistant to further extend multiple project uses.
- Ultra fine point capped sharpie marker
- Marks permanently on most surfaces
- Writes on cold or wet surfaces, plastic bags and disposable lab-ware
- Nontoxic, permanent, quick drying, alcohol-based ink
- Gamma irradiated for aseptic ISO 5 and other clean production areas
- Fade and water resistant
- Available red, blue or black inks
Chemical Identifiers
| HDPE | |
| HDPE | |
| 6 in. | |
| 1.27 cm | |
| ISO 9001 Certified Facility; Certificate of Irradiation Processing; Certificate of Conformance | |
| 1.27 cm | |
| Individually bagged, 4 pens per double bagged pack, 3 packs per case | |
| Sterile |
| No | |
| 6 x 0.5 x 0.5 in. (15.24 x 1.27 x 1.27 cm) | |
| 0.5 in. | |
| Not Autoclavable | |
| 0.5 in. | |
| Reusable | |
| 8 x 8 x 8 in. |
Specifications
| HDPE | |
| Blue | |
| HDPE | |
| 6 x 0.5 x 0.5 in. (15.24 x 1.27 x 1.27 cm) | |
| 1.27 cm | |
| 15.24 cm | |
| 1.27 cm | |
| ISO 9001 Certified Facility; Certificate of Irradiation Processing; Certificate of Conformance | |
| 1.27 cm | |
| Cleanroom and Aseptic Environment Documentation and Labeling | |
| Individually bagged, 4 pens per double bagged pack, 3 packs per case | |
| 12/Pk. | |
| Sterile |
| No | |
| Blue | |
| Capped | |
| 0.5 in. | |
| 6 in. | |
| 0.5 in. | |
| Not Autoclavable | |
| 0.5 in. | |
| Reusable | |
| Capped Lid | |
| Permanent Marker | |
| 8 x 8 x 8 in. | |
| 0.2 mm Ultra Fine |